Check Availability
  • QEP 

    Grout Float,9-1/2 x 4 in,Rubber/Cushion

  • Item # 43Z099
  • Mfr. Model # 10074Q
Grout Float,9-1/2 x 4 in,Rubber/Cushion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z099
Mfr. Model # 10074Q
UNSPSC #27112202
Catalog Page 888
Shipping Weight 1.15 lbs
Country of Origin China *
Item Grout Float
Length (In.) 9-1/2
Width (In.) 4
Material Gum Rubber, Aluminum Backing Plate
Handle Cushioned Grip
Characteristics (2) Square, (2) Round Ends
* This product's country of origin is subject to change

Compliance and Restrictions