Check Availability
  • QA1 

    Spherical Bearing, 52100 Bearing Steel Raceway Material, GEZ Series, 2.0000" Bore Dia.

  • Item # 45GY28
  • Mfr. Model # 45GY28
Spherical Bearing, 52100 Bearing Steel Raceway Material, GEZ Series, 2.0000" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GY28
Mfr. Model # 45GY28
UNSPSC #31171505
Shipping Weight 2.0 lbs
Country of Origin China *
Item Spherical Bearing
Series GEZ
Raceway Material 52100 Bearing Steel
Bore Dia. 2.0000"
Outside Dia. 3.1900"
Width 1.7500"
Ball Material 52100 Bearing Steel
Ball Dia. 2.874"
Static Load Capacity 150,622
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In