Check Availability
  • QA1 

    Female Plain 52100 Steel Spherical Rod End with 5/8-18" Right Hand Thread

  • Item # 20F971
  • Mfr. Model # CFR10
Female Plain 52100 Steel Spherical Rod End with 5/8-18" Right Hand Thread Female Rod End,RH,5/8-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. The economical design features a precision-ground, chrome-plated hardened 52100 steel spherical ball bearing, and 1045 carbon steel body, which helps promote durability in harsh environments. Note: Not for automotive or aircraft use.
Show More Close
 

Technical Specifications

Item # 20F971
Mfr. Model # CFR10
UNSPSC #31171508
Catalog Page 129
Shipping Weight 0.4 lbs
Country of Origin China *
Item Rod End
Type Female Plain
Ball 52100 Steel Spherical
Thread Right Hand
Thread Size 5/8-18"
Inside Dia. 0.625/0.627"
Bearings 52100 Steel Spherical Ball
Housing Carbon Steel
Construction Follows SAE Specification J1120
Dimension A 5/8-18"
Dimension AA 0.625/0.627"
Dimension E 1.500"
Dimension G 2.500"
Dimension H 1.375"
Dimension J 3.250"
Dimension N 0.750"
Max. Angular Misalignment 26 Degrees
Static Radial Load 11,385 lb.
* This product's country of origin is subject to change

Compliance and Restrictions