Check Availability
Female Plain 52100 Steel Spherical Nylon/PTFE Race Rod End with 3/4-16" Right Hand Thread
  • QA1 

    Female Plain 52100 Steel Spherical Nylon/PTFE Race Rod End with 3/4-16" Right Hand Thread

  • Item # 20F909
  • Mfr. Model # NFR12
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. It features a precision-ground, chrome-plated hardened 52100 steel spherical ball, 1045 carbon steel body, and nylon/PTFE compound molded race. The self-lubricating design helps make it ideal for low to moderate load applications where parts lubrication is not desirable. Note: Not for automotive or aircraft use.
Show More Close
 

Technical Specifications

Item # 20F909
Mfr. Model # NFR12
UNSPSC #31171508
Catalog Page 129
Shipping Weight 0.7 lbs
Country of Origin China *
Item Nylon/PTFE Race Rod End
Type Female Plain
Ball 52100 Steel Spherical
Thread Right Hand
Thread Size 3/4-16"
Inside Dia. 0.750/0.752"
Bearings 52100 Steel Spherical Ball
Housing Carbon Steel
Construction Follows SAE Specification J1120
Dimension A 3/4-16"
Dimension AA 0.750/0.752"
Dimension E 1.750"
Dimension G 2.875"
Dimension H 1.750"
Dimension J 3.750"
Dimension N 0.875"
Max. Angular Misalignment 14 Degrees
Static Radial Load 10,900 lb.

* This product's country of origin is subject to change

Compliance and Restrictions