Check Availability
  • Q-BOLT 

    Gate Latch, Powder Coated, 1-31/64" W

  • Item # 53YC15
  • Mfr. Model # QB124
Gate Latch,  Powder Coated, 1-31/64" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC15
Mfr. Model # QB124
UNSPSC #31162407
Catalog Page 0
Shipping Weight 2.57 lbs
Country of Origin Australia *
Item Drop Rod
Latch Type Padlock
Finish Powder Coated
Color Black
Material Stainless Steel
Bolt Length 24"
Bolt Head Dia. 9/16"
Width 1-31/64"
Length 1"
Height 24-5/16"
Throw Size 4-1/4"
Max. Shackle Dia. 3/8"
For Door Thickness 1-1/2"
Number of Mounting Holes 8
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bermuda , Brazil , Switzerland , Ivory Coast , China , Germany , Denmark , Spain , Finland , France , Hong Kong , Indonesia , India , Iraq , Iran , Italy , Japan , Luxembourg , Netherlands , Norway , New Zealand , Philippines , Sweden , Singapore , Swaziland , Thailand , Taiwan and Vietnam .

This item is restricted for international sale.