Check Availability
  • PROTO 

    Automatic Portable Power Source, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 6RKL4
  • Mfr. Model # JFE5120
Automatic Portable Power Source,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

• Built-in battery charger (accepts standard 110v extension cords) with automatic overcharge protection.
• Built-in removable flashlight.
• 27" #4 AWG cables with full-size clamps.
• 9 amp-hour battery.
• Lightweight.
• 12v DC power socket to power accessories.
Show More Close
 

Technical Specifications

Item # 6RKL4
Mfr. Model # JFE5120
UNSPSC #26111704
Catalog Page 927
Shipping Weight 10.1 lbs
Country of Origin Taiwan *
Item Portable Power Source
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type Lead Acid
Charger Function Boosting
Boost Amps @ Voltage 900A/250A @ 12V
Cold Cranking Amps @ Voltage 9A @ 12V
Automatic/Manual Automatic
Amp Hours 9Ah
Charge Type Manual On/Off
AC Cord Length 7 ft.
Overall Width 7-1/2"
Overall Height #4 AWG
Overall Depth 27"
Cable Gauge #4 AWG
Cable Length 27"
Test Feature Jump Starter, Wall Charger
Includes Jump Starter, Wall Charger
Indoor / Outdoor Indoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA and OR.

Alternate Search Terms