Check Availability
  • Parts
  • PROTEAM 

    Backpack Vacuum Cleaners, Filter Type HEPA, Air Flow 150 cfm, 66 dBA, 2-1/2 gal.

  • Item # 43HD27
  • Mfr. Model # 107504
Backpack Vacuum Cleaners,  Filter Type HEPA,  Air Flow 150 cfm,  66 dBA,  2-1/2 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43HD27
Mfr. Model # 107504
UNSPSC #47121602
Shipping Weight 33.0 lbs
Country of Origin Mexico *
Vacuum Product Grouping Backpack Vacuum Cleaners
Filter Type HEPA
Vacuum Capacity 2-1/2 gal.
Air Flow 150 cfm
Height 14"
Sound Level dBA 66 dBA
Item Backpack Vacuum
Cord Length 50 ft.
Watts 1188W
Amps 9.9
Diameter 14"
Vacuum Filter Bag
Includes 42" to 59" Telescoping Wand, 14" Multi-Surface Floor Tool, 17" Crevice, 3" Dust Brush, 5" Upholstery, 20" Floor Brush, 1-1/2" Hose, 50 ft. Extension Cord, (2) Filter Bags
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms