Check Availability
  • Coffee Makers
  • PROCTOR SILEX 

    100 Cup Aluminum/Plastic Coffee Urn, Black/Silver

  • Item # 42X551
  • Mfr. Model # 45100
100 Cup Aluminum/Plastic Coffee Urn, Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proctor Silex® 100-cup coffee urn is perfect for large gatherings. Coffee maker features cup-a-minute brewing, dual heater system, boil-dry protection, power indicator, one-hand dispensing, coffee level indicator, plastic filter basket, twist-and-lock lid, durable handles, and brushed aluminum finish.

Commercially rated and NSF Listed.
Show More Close
 

Technical Specifications

Item # 42X551
Mfr. Model # 45100
UNSPSC #23181801
Catalog Page 1439
Shipping Weight 8.7 lbs
Country of Origin China *
Item Coffee Urn
Capacity 100 Cup
Brewing Capacity 100 Cup
Warming Stations No Warming Station
Electrical 120 V, 60 Hz, 1090 Watts
Material Aluminum/Plastic
Color Black/Silver
Height (In.) 23-3/8
Width (In.) 11-7/8
Depth (In.) 11-7/8
Standards cULus
Plug 3-Prong
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms