Check Availability
Window Lock, Die Cast, 2-1/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C34
Mfr. Model # F 2532
UNSPSC #46171503
Shipping Weight 0.14 lbs
Country of Origin China *
Item Window Lock
Type Sash
Material Die Cast
Finish Painted
Length (In.) 5/16
Height (In.) 2-1/4
Width (In.) 23/32
Projection (In.) 23/32
Base Size (In.) 2-1/2
Includes Keeper Assortment, (2) Installation Screws
Package Quantity 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In