Check Availability
Window Lock, Die Cast, 3/4" H, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C32
Mfr. Model # R 7078
UNSPSC #46171503
Shipping Weight 0.09 lbs
Country of Origin China *
Item Window Lock
Type Sash
Material Die Cast
Finish Plated
Length (In.) 1
Height (In.) 3/4
Width (In.) 3-13/16
Projection (In.) 3-13/16
Base Size (In.) 1
Includes (2) Bushings, (2) Installation Screws
Package Quantity 1
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In