Check Availability
Window Lock, Die Cast, 2-15/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C31
Mfr. Model # F 2589
UNSPSC #46171503
Shipping Weight 0.115 lbs
Country of Origin China *
Item Window Lock
Type Sash
Material Die Cast
Finish Painted
Length (In.) 3/4
Height (In.) 2-15/16
Width (In.) 23/32
Projection (In.) 3/8
Base Size (In.) 2-15/16
Includes (2) Installation Screws
Package Quantity 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In