Check Availability
  • Door Weatherstripping
  • PRIMELINE 

    Weatherstrip, 84" Overall Length, Vinyl Insert Type, Aluminum Insert Material, 1/8" Max. Door Gap

  • Item # 436C43
  • Mfr. Model # J 4782
Weatherstrip, 84" Overall Length, Vinyl Insert Type, Aluminum Insert Material, 1/8" Max. Door Gap
Qty
  • Web Price
    $23.58 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C43
Mfr. Model # J 4782
UNSPSC #30141501
Shipping Weight 1.6 lbs
Country of Origin China *
Item Weatherstrip
Insert Type Vinyl
Insert Material Aluminum
Insert Color Brown
Insert Size 3/8"
Flange Material Vinyl
Flange Color Brown
Flange Finish Anodized
Flange Height 1-1/8"
Flange Thickness 5/16"
Overall Length 84"
Stays Flexible to -100 Degrees F
Projection 3/8"
Mounting Type Surface
Max. Door Gap 1/8"
Fire Rated 3 hr.
For Use With Doors
Hardware Not Included
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In