Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Track Kit, Bi-Fold Door, Steel, Painted, 36 Length (In.), 35-3/4 Width (In.)

  • Item # 436C46
  • Mfr. Model # 161794
Track Kit,  Bi-Fold Door,  Steel,  Painted,  36 Length (In.),  35-3/4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C46
Mfr. Model # 161794
UNSPSC #30171503
Shipping Weight 1.805 lbs
Country of Origin China *
Item Track Kit
Type Bi-Fold Door
Max. Weight (Lb.) 30
Material Steel
Color White
Finish Painted
Length (In.) 36
Height (In.) 2-5/16
Width (In.) 35-3/4
Depth (In.) 3
Roller Width/Dia. (In.) No Roller
Mounting Surface
Mounting Hole Size (In.) 11/64
Number of Wheels 0
Construction Steel
Hardware Included
Requires Door
For Use With Bi-Fold Doors
Includes Steel Track, Top Pivot Bracket, Top Pivot, Roller Guide, (3) Non-Mortise Hinges, Bottom Pivot Bracket, Spring Snugger, Door Aligners, Door Knob, Screw Set
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In