Check Availability
Tension Springs, Silver, Aluminum, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C17
Mfr. Model # L 5884
UNSPSC #30171606
Shipping Weight 0.035 lbs
Country of Origin China *
Item Tension Springs
Material Aluminum
Finish Unfinished
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In