Check Availability
  • Screen Door Hardware
  • PRIMELINE 

    Spline, Black, 1500 ft. Length, 11/64" Width

  • Item # 436C20
  • Mfr. Model # P 7573
Spline,  Black,  1500 ft. Length,  11/64" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C20
Mfr. Model # P 7573
UNSPSC #30171502
Shipping Weight 16.765 lbs
Country of Origin USA *
Item Spline
Door Type Screen Door
Length 1500 ft.
Width 11/64"
Material Vinyl
Color Black
Finish Painted
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In