Check Availability
  • Screen Door Hardware
  • PRIMELINE 

    Spline, Black, 1920 ft. Length, 9/64" Width

  • Item # 436C19
  • Mfr. Model # P 7565
Spline,  Black,  1920 ft. Length,  9/64" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C19
Mfr. Model # P 7565
UNSPSC #30171502
Shipping Weight 16.64 lbs
Country of Origin USA *
Item Spline
Door Type Screen Door
Length 1920 ft.
Width 9/64"
Material Vinyl
Color Black
Finish Painted
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In