Check Availability
  • Sliding Door Locks
  • PRIMELINE 

    Sliding Door Lock, Tamper Resistant

  • Item # 436C54
  • Mfr. Model # S 4372
Sliding Door Lock, Tamper Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C54
Mfr. Model # S 4372
UNSPSC #46171503
Shipping Weight 0.1 lbs
Country of Origin China *
Item Sliding Door Lock
Type Tamper Resistant
Finish Paint
Includes Ring, Wrench
Package Quantity 1
Hardware Included
Material Die Cast
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In