Check Availability
  • Screen Door Hardware
  • PRIMELINE 

    Roller Assembly, Silver, 3/8" Width

  • Item # 436A99
  • Mfr. Model # B 604
Roller Assembly,  Silver,  3/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A99
Mfr. Model # B 604
UNSPSC #30171502
Shipping Weight 0.125 lbs
Country of Origin China *
Item Roller Assembly
Door Type Screen Door
Width 3/8"
Height 3-7/16"
Material Aluminum
Color Silver
Finish Unfinished
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In