Check Availability
Pull Tabs, Black, Plastic, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C15
Mfr. Model # L 5566
UNSPSC #30171614
Shipping Weight 0.025 lbs
Country of Origin Taiwan *
Item Pull Tabs
Material Plastic
Finish Painted
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In