Check Availability
  • Screen Door Hardware
  • PRIMELINE 

    Protector Chain, Silver, 15" Length, 15" Width

  • Item # 436C29
  • Mfr. Model # K 5026
Protector Chain,  Silver,  15" Length,  15" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C29
Mfr. Model # K 5026
UNSPSC #30171502
Shipping Weight 0.38 lbs
Country of Origin Taiwan *
Item Protector Chain
Door Type Screen Door
Length 15"
Width 15"
Material Aluminum
Color Silver
Finish Unfinished
Closer Type Standard Duty
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In