Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Pocket Door Pull, Pocket Door, Solid Brass, Polished, 2-1/2 Length (In.), 2-1/2 Width (In.)

  • Item # 430Y87
  • Mfr. Model # N 7361
Pocket Door Pull,  Pocket Door,  Solid Brass,  Polished,  2-1/2 Length (In.),  2-1/2 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Y87
Mfr. Model # N 7361
UNSPSC #31162801
Shipping Weight 0.38 lbs
Country of Origin China *
Item Pocket Door Pull
Type Pocket Door
Material Solid Brass
Color Brass
Finish Polished
Length (In.) 2-1/2
Height (In.) 3-3/4
Width (In.) 2-1/2
Depth (In.) 1-3/8 to 1-3/4
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 1-3/4 x 3-1/4
Number of Wheels 0
Construction Brass
Hardware Included
Requires Hardware
For Use With Pocket Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In