Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Pocket Door Pull, Sliding Door, Nylon, Chrome, 2-1/2" Length (In.), 1-3/8" Width (In.)

  • Item # 430X99
  • Mfr. Model # N 7085
Pocket Door Pull,  Sliding Door,  Nylon,  Chrome,  2-1/2" Length (In.),  1-3/8" Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X99
Mfr. Model # N 7085
UNSPSC #31162801
Shipping Weight 0.27 lbs
Country of Origin China *
Item Pocket Door Pull
Type Sliding Door
Material Nylon
Color Silver
Finish Chrome
Length (In.) 2-1/2"
Height (In.) 2-3/4"
Width (In.) 1-3/8"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Solid Brass
Hardware Included
Requires Hardware
For Use With 1-3/8" or 1-3/4" Pocket Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In