Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Pocket Door Pull, Sliding Door, Nylon, Brass Plated, 3-53/64 Length (In.), 3-13/16 Width (In.)

  • Item # 430X97
  • Mfr. Model # N 7080
Pocket Door Pull,  Sliding Door,  Nylon,  Brass Plated,  3-53/64 Length (In.),  3-13/16 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X97
Mfr. Model # N 7080
UNSPSC #31162801
Shipping Weight 0.285 lbs
Country of Origin China *
Item Pocket Door Pull
Type Sliding Door
Material Nylon
Color Metallic Brown
Finish Brass Plated
Shaft Length 1-1/2"
Length (In.) 3-53/64
Height (In.) 6-7/16
Width (In.) 3-13/16
Depth (In.) 1-1/2
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hangers, Hardware
For Use With Pocket Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In