Check Availability
  • Sliding Door Locks
  • PRIMELINE 

    Patio Door Pull, Diecast, 9-1/2" H

  • Item # 436C26
  • Mfr. Model # C 1067
Patio Door Pull, Diecast, 9-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C26
Mfr. Model # C 1067
UNSPSC #31162801
Shipping Weight 0.47 lbs
Country of Origin China *
Item Patio Door Pull
Type Non-Locking Pulls
Finish Polished Chrome
Cylinder No
Bolt Hole Dia. (In.) 6-5/8
For Door Thickness (In.) 3/16, 1/8, 1/4
For Use With Glass Sliding Door
Includes (2) Installation Screws
Package Quantity 1
Hardware Included
Height 9-1/2"
Length 5/8"
Material Diecast
Operation Type Manual
Width 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In