Check Availability
  • Sliding Door Locks
  • PRIMELINE 

    Patio Door Lock, Aluminum, 2-3/4" L

  • Item # 436C28
  • Mfr. Model # S 4011
Patio Door Lock, Aluminum, 2-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C28
Mfr. Model # S 4011
UNSPSC #31162801
Shipping Weight 0.085 lbs
Country of Origin China *
Item Patio Door Lock
Type Pin
Finish Anodized
Cylinder No
For Door Thickness (In.) 3/16, 1/8, 1/4
For Use With Glass Sliding Door
Includes 2-3/4" Retaining Ring
Package Quantity 1
Hardware Included
Length 2-3/4"
Material Aluminum
Operation Type Manual
Width 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In