Check Availability
  • Sliding Door Locks
  • PRIMELINE 

    Patio Door Handle Set, Diecast, 11-1/2" H

  • Item # 436C24
  • Mfr. Model # C 1045
Patio Door Handle Set, Diecast, 11-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C24
Mfr. Model # C 1045
UNSPSC #31162801
Shipping Weight 0.625 lbs
Country of Origin China *
Item Patio Door Handle Set
Type Non-Locking Pulls
Finish Polished Chrome
Cylinder No
Bolt Hole Dia. (In.) 6-5/8
For Door Thickness (In.) 1 to 1-1/8
For Use With Glass Sliding Door
Includes Assorted Hooks
Package Quantity 1
Hardware Included
Height 11-1/2"
Length 1-1/8"
Material Diecast
Operation Type Manual
Width 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In