Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Oblong Closet Door Pull, Sliding Door, Nylon, Brass Plated, 3-13/16 Length (In.)

  • Item # 430Y14
  • Mfr. Model # N 7138
Oblong Closet Door Pull,  Sliding Door,  Nylon,  Brass Plated,  3-13/16 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Y14
Mfr. Model # N 7138
UNSPSC #31162801
Shipping Weight 0.15 lbs
Country of Origin China *
Item Oblong Closet Door Pull
Type Sliding Door
Material Nylon
Color Metallic Brown
Finish Brass Plated
Shaft Length 29/32"
Length (In.) 3-13/16
Height (In.) 5-13/32
Width (In.) 3-51/64
Depth (In.) 29/32
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In