Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Mirror Door Pull, Sliding Door, Nylon, Polished Gold, 3-3/4 Length (In.), 3-3/4 Width (In.)

  • Item # 430X67
  • Mfr. Model # N 6968
Mirror Door Pull,  Sliding Door,  Nylon,  Polished Gold,  3-3/4 Length (In.),  3-3/4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X67
Mfr. Model # N 6968
UNSPSC #31162801
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Mirror Door Pull
Type Sliding Door
Material Nylon
Color Metallic Brown
Finish Polished Gold
Shaft Length 21/32"
Length (In.) 3-3/4
Height (In.) 7-45/64
Width (In.) 3-3/4
Depth (In.) 21/32
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hangers, Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In