Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Mirror Door Guide Insert, Sliding Door, Nylon, Unfinished, 3-53/64 Length (In.)

  • Item # 430W55
  • Mfr. Model # N 6775
Mirror Door Guide Insert,  Sliding Door,  Nylon,  Unfinished,  3-53/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430W55
Mfr. Model # N 6775
UNSPSC #30171503
Shipping Weight 0.04 lbs
Country of Origin China *
Item Mirror Door Guide Insert
Type Sliding Door
Material Nylon
Color White
Finish Unfinished
Shaft Length 5/8"
Length (In.) 3-53/64
Height (In.) 5-7/16
Width (In.) 3-13/16
Depth (In.) 5/8
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In