Check Availability
  • Drawer Slides
  • PRIMELINE 

    Bracket Left Hand Drawer Track Roller, Non Disconnect, Conventional, 1 PR

  • Item # 436A78
  • Mfr. Model # R 7141
Bracket Left Hand Drawer Track Roller, Non Disconnect, Conventional, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A78
Mfr. Model # R 7141
UNSPSC #31162703
Shipping Weight 0.195 lbs
Country of Origin China *
Item Left Hand Drawer Track Roller
Closure Type Conventional
Mounting Type Bracket
Glide Mechanism Friction
Finish Unfinished
Disconnect Method Non Disconnect
Travel Length 10"
Side Mount Load Cap. per Pair 33 lb.
Vehicle Mount Load Cap. per Pair 100 lb.
Flat Mount Load Cap. per Pair 25 lb.
Detent Type Hold-In
Material Steel
Color Silver
Hardware Not Included
Width 13/16"
Screw Size #6, 5/8"
Screw Type Pan Head
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In