Check Availability
  • Screen Door Hardware
  • PRIMELINE 

    Frame Corner, Silver, 3/4" Length, 5/16" Width

  • Item # 436C07
  • Mfr. Model # L 5591
Frame Corner,  Silver,  3/4" Length,  5/16" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C07
Mfr. Model # L 5591
UNSPSC #30171502
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Frame Corner
Door Type Screen Door
Length 3/4"
Width 5/16"
Height 3/4"
Material Aluminum
Color Silver
Finish Unfinished
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In