Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Drawer Slide Roller, Sliding Door, Nylon, Unfinished, 4 Length (In.), 4 Width (In.), 1 PR

  • Item # 430Y43
  • Mfr. Model # N 7228
Drawer Slide Roller,  Sliding Door,  Nylon,  Unfinished,  4 Length (In.),  4 Width (In.),  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Y43
Mfr. Model # N 7228
UNSPSC #30171503
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Drawer Slide Roller
Type Sliding Door
Material Nylon
Color White
Finish Unfinished
Shaft Length 3-1/2"
Length (In.) 4
Height (In.) 5/8
Width (In.) 4
Depth (In.) 3-1/2
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In