Check Availability
  • Drawer Slides
  • PRIMELINE 

    Side Drawer Guide Roller, Front, Conventional, 2 PK

  • Item # 436A75
  • Mfr. Model # R 7147
Side Drawer Guide Roller, Front, Conventional, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A75
Mfr. Model # R 7147
UNSPSC #31162703
Shipping Weight 0.11 lbs
Country of Origin China *
Item Drawer Guide Roller
Closure Type Conventional
Mounting Type Side
Glide Mechanism Friction
Finish Painted
Disconnect Method Front
Travel Length 10"
Side Mount Load Cap. per Pair 33 lb.
Vehicle Mount Load Cap. per Pair 100 lb.
Flat Mount Load Cap. per Pair 25 lb.
Detent Type Hold-In
Material Plastic
Color White
Hardware Not Included
Width 1"
Screw Size #6, 5/8"
Screw Type Pan Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In