Check Availability
  • Door Stops
  • PRIMELINE 

    Door Stop, Wall Mount, Steel Plated, PR

  • Item # 436A86
  • Mfr. Model # U 9000
Door Stop, Wall Mount, Steel Plated, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A86
Mfr. Model # U 9000
UNSPSC #31162804
Shipping Weight 0.325 lbs
Country of Origin Taiwan *
Item Door Stop
Mounting Type Wall Mount
Finish Steel Plated
Color Brown
Base Dia. 3/4"
Projection 3"
Length 3"
Height 3"
Width 3/4"
Door Opening Adjustment 1-1/4" to 2-1/8"
Mounting Style Screw-In
Material Steel
Tip Material Rubber
Hardware Not Included
Features Flexible
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In