Check Availability
  • Sliding Door Locks
  • PRIMELINE 

    Door Lock, Cylinder, Brass, 7-7/16" H

  • Item # 436C27
  • Mfr. Model # E 2000
Door Lock, Cylinder, Brass, 7-7/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C27
Mfr. Model # E 2000
UNSPSC #46171503
Shipping Weight 0.205 lbs
Country of Origin China *
Item Door Lock
Type 5 Pin Cylinder
Finish Polished Chrome
Cylinder 5/8"
Bolt Hole Dia. (In.) 1-1/4
For Door Thickness (In.) 1-1/4
Key Number Random
Key Type Alike
For Use With Glass Sliding Door
Includes (2) Keys
Package Quantity 1
Hardware Included
Height 7-7/16"
Length 5/8"
Material Brass
Operation Type Key Operated
Width 3-13/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In