Check Availability
  • Door Knockers
  • PRIMELINE 

    Door Knocker, Satin Nickel, 5-1/2" H

  • Item # 436A91
  • Mfr. Model # U 10327
Door Knocker, Satin Nickel, 5-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A91
Mfr. Model # U 10327
UNSPSC #46171618
Shipping Weight 0.385 lbs
Country of Origin China *
Item Door Knocker
Viewing Angle 160 Degrees
Finish Satin Nickel
Material Cast Brass
Height 5-1/2"
For Door Thickness 1-3/4"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In