Check Availability
  • Door Knockers
  • PRIMELINE 

    Door Knocker, Antique Brass, 4" H

  • Item # 436A88
  • Mfr. Model # S 4228
Door Knocker, Antique Brass, 4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A88
Mfr. Model # S 4228
UNSPSC #46171618
Shipping Weight 0.23 lbs
Country of Origin China *
Item Door Knocker
Viewing Angle 160 Degrees
Finish Antique Brass
Material Cast Brass
Height 4"
For Door Thickness 1-3/4"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In