Check Availability
Door Closer,  Black,  9" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C18
Mfr. Model # K 5028
UNSPSC #30171514
Shipping Weight 0.83 lbs
Country of Origin Taiwan *
Item Door Closer
Door Type Screen Door
Length 9"
Material Steel
Color Black
Finish Painted
Closer Type Standard Duty
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In