Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bottom Pivot Bracket, Bi-Fold Door, Nylon, Unfinished, 3-45/64 Length (In.)

  • Item # 430V73
  • Mfr. Model # N 6674
Closet Door Bottom Pivot Bracket,  Bi-Fold Door,  Nylon,  Unfinished,  3-45/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430V73
Mfr. Model # N 6674
UNSPSC #31162506
Shipping Weight 0.105 lbs
Country of Origin China *
Item Closet Door Bottom Pivot Bracket
Type Bi-Fold Door
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 1-9/16"
Length (In.) 3-45/64
Height (In.) 5-23/64
Width (In.) 3-45/64
Depth (In.) 1-35/64
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In