Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Pole Sockets, Sliding Door, Nylon, Unfinished, 18 Length (In.), 18 Width (In.), PK 100

  • Item # 430V57
  • Mfr. Model # N 6654
Closet Pole Sockets,  Sliding Door,  Nylon,  Unfinished,  18 Length (In.),  18 Width (In.),  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430V57
Mfr. Model # N 6654
UNSPSC #30171503
Shipping Weight 3.825 lbs
Country of Origin China *
Item Closet Pole Sockets
Type Sliding Door
Material Nylon
Color White
Finish Unfinished
Shaft Length 17-1/2"
Length (In.) 18
Height (In.) 4-1/8
Width (In.) 18
Depth (In.) 17-1/2
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In