Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Track Snugger, Bi-Fold Door, Plastic, Unfinished, 3-3/4 Length (In.)

  • Item # 430U74
  • Mfr. Model # N 6539
Closet Door Track Snugger,  Bi-Fold Door,  Plastic,  Unfinished,  3-3/4 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430U74
Mfr. Model # N 6539
UNSPSC #30171503
Shipping Weight 0.52 lbs
Country of Origin China *
Item Closet Door Track Snugger
Type Bi-Fold Door
Max. Weight (Lb.) 60
Material Plastic
Color Silver
Finish Unfinished
Shaft Length 1-13/64"
Length (In.) 3-3/4
Height (In.) 7-23/64
Width (In.) 3-3/4
Depth (In.) 1-13/64
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Plastic
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In