Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Track, Bi-Fold Door, Nylon, Unfinished, 102-1/2 Length (In.), 3-3/4 Width (In.)

  • Item # 430V70
  • Mfr. Model # N 6671
Closet Door Track,  Bi-Fold Door,  Nylon,  Unfinished,  102-1/2 Length (In.),  3-3/4 Width (In.)
Qty
  • Web Price
    $93.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430V70
Mfr. Model # N 6671
UNSPSC #30171503
Shipping Weight 4.885 lbs
Country of Origin USA *
Item Closet Door Track
Type Bi-Fold Door
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 102-1/2"
Length (In.) 102-1/2
Height (In.) 2-3/4
Width (In.) 3-3/4
Depth (In.) 3-3/4
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In