Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Top Guide Wheel, Bi-Fold Door, Steel, Unfinished, 3-3/4 Length (In.)

  • Item # 430U79
  • Mfr. Model # N 6544
Closet Door Top Guide Wheel,  Bi-Fold Door,  Steel,  Unfinished,  3-3/4 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430U79
Mfr. Model # N 6544
UNSPSC #30171503
Shipping Weight 0.14 lbs
Country of Origin China *
Item Closet Door Top Guide Wheel
Type Bi-Fold Door
Max. Weight (Lb.) 50
Material Steel
Color Silver
Finish Unfinished
Shaft Length 61/64"
Length (In.) 3-3/4
Height (In.) 5-23/64
Width (In.) 3-3/4
Depth (In.) 61/64
Inside Dia. 1/4"
Outside Dia. 1-1/8"
Wheel Diameter 1"
Max. Wheel Dia. (In.) 1-1/8
Roller Width/Dia. (In.) 7/8
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 1
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In