Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Pull Knob, Bi-Fold Door, Nylon, Brass Plated, 3-3/4 Length (In.), 3-3/4 Width (In.)

  • Item # 430W38
  • Mfr. Model # N 6755
Closet Door Pull Knob,  Bi-Fold Door,  Nylon,  Brass Plated,  3-3/4 Length (In.),  3-3/4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430W38
Mfr. Model # N 6755
UNSPSC #31162801
Shipping Weight 0.09 lbs
Country of Origin China *
Item Closet Door Pull Knob
Type Bi-Fold Door
Material Nylon
Color Metallic Brown
Finish Brass Plated
Shaft Length 1-13/64"
Length (In.) 3-3/4
Height (In.) 5-13/32
Width (In.) 3-3/4
Depth (In.) 1-13/64
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In