Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Pivot Rod, Bi-Fold Door, Nylon, Unfinished, 2-5/8 Length (In.), 2-5/8 Width (In.)

  • Item # 430X33
  • Mfr. Model # N 6896
Closet Door Pivot Rod,  Bi-Fold Door,  Nylon,  Unfinished,  2-5/8 Length (In.),  2-5/8 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X33
Mfr. Model # N 6896
UNSPSC #30171503
Shipping Weight 0.085 lbs
Country of Origin China *
Item Closet Door Pivot Rod
Type Bi-Fold Door
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 7"
Length (In.) 2-5/8
Height (In.) 5/8
Width (In.) 2-5/8
Depth (In.) 7
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hangers, Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In