Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Guide Roller, Sliding Door, Steel, Unfinished, 3-53/64 Length (In.)

  • Item # 430Z07
  • Mfr. Model # N 7423
Closet Door Guide Roller,  Sliding Door,  Steel,  Unfinished,  3-53/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Z07
Mfr. Model # N 7423
UNSPSC #30171503
Shipping Weight 0.195 lbs
Country of Origin China *
Item Closet Door Guide Roller
Type Sliding Door
Material Steel
Color Metallic Brown
Finish Unfinished
Shaft Length 1-1/2"
Length (In.) 3-53/64
Height (In.) 7-7/16
Width (In.) 3-13/16
Depth (In.) 1-1/2
Inside Dia. 1/4"
Outside Dia. 1-1/8"
Wheel Diameter 1"
Max. Wheel Dia. (In.) 1-1/8
Roller Width/Dia. (In.) 7/8
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 2
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In