Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Guide Cap, Bi-Fold Door, Nylon, Unfinished, 4 Length (In.), 4 Width (In.), PK 25

  • Item # 430X16
  • Mfr. Model # N 6862
Closet Door Guide Cap,  Bi-Fold Door,  Nylon,  Unfinished,  4 Length (In.),  4 Width (In.),  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X16
Mfr. Model # N 6862
UNSPSC #30171503
Shipping Weight 0.09 lbs
Country of Origin China *
Item Closet Door Guide Cap
Type Bi-Fold Door
Material Nylon
Color White
Finish Unfinished
Shaft Length 4-3/4"
Length (In.) 4
Height (In.) 5/8
Width (In.) 4
Depth (In.) 4-3/4
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hangers, Hardware
For Use With Closet Door
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In