Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Finger Pull, Sliding Door, Nylon, Satin Nickel, 3-53/64 Length (In.)

  • Item # 430Y34
  • Mfr. Model # N 7200
Closet Door Finger Pull,  Sliding Door,  Nylon,  Satin Nickel,  3-53/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430Y34
Mfr. Model # N 7200
UNSPSC #31162801
Shipping Weight 0.045 lbs
Country of Origin China *
Item Closet Door Finger Pull
Type Sliding Door
Material Nylon
Color Silver
Finish Satin Nickel
Shaft Length 5/8"
Length (In.) 3-53/64
Height (In.) 5-7/16
Width (In.) 3-13/16
Depth (In.) 5/8
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In