Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bumper, Bi-Fold Door, Nylon, Unfinished, 4 Length (In.), 4 Width (In.)

  • Item # 430X82
  • Mfr. Model # N 7023
Closet Door Bumper,  Bi-Fold Door,  Nylon,  Unfinished,  4 Length (In.),  4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430X82
Mfr. Model # N 7023
UNSPSC #30171503
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Closet Door Bumper
Type Bi-Fold Door
Material Nylon
Color Silver
Finish Unfinished
Shaft Length 5/8"
Length (In.) 4
Height (In.) 5-1/8
Width (In.) 4
Depth (In.) 5/8
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Nylon
Hardware Included
Requires Hangers, Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In