Check Availability
  • Hanging Door Hardware
  • PRIMELINE 

    Closet Door Bracket, Bi-Fold Door, Steel, Unfinished, 3-53/64 Length (In.), 3-13/16 Width (In.)

  • Item # 430U77
  • Mfr. Model # N 6542
Closet Door Bracket,  Bi-Fold Door,  Steel,  Unfinished,  3-53/64 Length (In.),  3-13/16 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430U77
Mfr. Model # N 6542
UNSPSC #31162506
Shipping Weight 0.145 lbs
Country of Origin Canada *
Item Closet Door Bracket
Type Bi-Fold Door
Max. Weight (Lb.) 100
Material Steel
Color Silver
Finish Unfinished
Shaft Length 5/8"
Length (In.) 3-53/64
Height (In.) 6-7/16
Width (In.) 3-13/16
Depth (In.) 5/8
Wheel Diameter 1"
Roller Width/Dia. (In.) No Roller
Mounting Door
Mounting Hole Size (In.) 3/16
Bearings Steel
Number of Wheels 0
Construction Steel
Hardware Included
Requires Hardware
For Use With Closet Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In